Lead Based Paint, D299RB
- Mfr # D299RB
- Zoro # G9269403
product price:Â
$
14.49
/ea
Key Features
Header
DANGER
Legend
LEAD BASED PAINT
Width
14 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D299RB
- Zoro #
- G9269403
- UPC #
- 887481025193
- Country of Origin
- United States
- Item
- Lead Based Paint Sign
- Header
- DANGER
- Legend
- LEAD BASED PAINT
- Sign Material
- Rigid Plastic
Dimensions
- Width
- 14 in
- Height
- 10 in
Description
Lead Based Paint Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.