This item is Discontinued.

This item is Discontinued.
8Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hdd 128Mb Cache (Discontinued)
Mfr #
AXHD8TB7235A32N
Zoro #
G9327415
UPC # 841280143595
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXHD8TB7235A32N
- Zoro #
- G9327415
- UPC #
- 841280143595
- Country of Origin
- Unknown
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 8 TB
- Speed
- 7200 RPM
- Drive Interface
- SATA/600
- Spindle Speed
- 7200 rpm
- Drive Type
- Internal
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 8 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.