Shop MITEE-BITE PRODUCTS
See all product information
Create Account
Double Stop,
- Mfr # 25110
- Zoro # G9329232
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Holding Force
750 lb
For Use With
Workholding
Features
Low Profile
Application
Workholding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25110
- Zoro #
- G9329232
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Double Stop
- Material
- Steel
- Holding Force
- 750 lb
- For Use With
- Workholding
- Features
- Low Profile
- Application
- Workholding
- Material - Machining
- Steel
Description
Double Stop, Steel, For Use With Workholding, Application Workholding, Features Low Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.