Shop YORK
See all product information
Create Account
Connector Cap, 1-5/8 in L
- Mfr # 025-28953-000
- Zoro # G9341821
product price:Â
$
13.79
/ea
Key Features
Fits Brand
York
Width
2 1/16 in
Length
1 5/8 in
Compatible with Brand
York
Height
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-28953-000
- Zoro #
- G9341821
- UPC #
- -
- Country of Origin
- Japan
- Item
- Connector Cap
- Fits Brand
- York
- Compatible with Brand
- York
- Application
- Agricultural, Commercial, Home and Office, Industrial
Dimensions
- Width
- 2 1/16 in
- Length
- 1 5/8 in
- Height
- 13/16 in
Description
Cap Plug Connector, Cap Plug Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.