This item is Discontinued.

This item is Discontinued.
2TB 6Gb/s SATA 7.2K RPM LFF Bare HDD for Lenovo - 0C19503 - 7200rpm - 3 Year Warranty (Discontinued)
Mfr #
0C19503-AX
Zoro #
G9342438
UPC # 841280136467
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0C19503-AX
- Zoro #
- G9342438
- UPC #
- 841280136467
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- Interface
- SATA
- Speed
- 7200 RPM
- Drive Type
- Internal
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 2 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.