O-Ring, 5/8"
- Mfr # 028-12961-004
- Zoro # G9344859
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Fits Brand
York
Product Type
O-Ring
Overall Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 028-12961-004
- Zoro #
- G9344859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5/8 in
Details
- Item
- O-Ring
- Fits Brand
- York
- Product Type
- O-Ring
Description
O-Ring, Overall Diameter 5/8 in, Product Type O-Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.