Airflow Indicator, Plastic, Universal
- Mfr # 4056920
- Zoro # G9359402
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
For Use With
C420 Powered Air Purifying Respirator
Size
Universal
Material
Plastic
Standards
NIOSH
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4056920
- Zoro #
- G9359402
- UPC #
- -
- Country of Origin
- Germany
- Item
- Airflow Indicator
- For Use With
- C420 Powered Air Purifying Respirator
- Material
- Plastic
- Standards
- NIOSH
- Shell Material
- Plastic
- Compatible Product Type
- C420 Powered Air Purifying Respirator
- Traction Material
- Plastic
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Airflow Indicator, For Use With C420 Powered Air Purifying Respirator, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.