Shop WALTER
See all product information
Create Account
Walter - NC Tooling Solid
- Mfr # AK580.C4.T14.45CO
- Zoro # G9382301
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
For Use With
T14 Screw Fit Tools
Size
C4
Angle
87 Degrees
Projection Gage Line to Nose End (In.)
0.874
Shank
C4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK580.C4.T14.45CO
- Zoro #
- G9382301
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- C4
- Taper Size
- T14
Details
- Item
- End Mill Holder
- For Use With
- T14 Screw Fit Tools
- Angle
- 87 Degrees
- Projection Gage Line to Nose End (In.)
- 0.874
- Shank
- C4
- Style
- Walter Capto
- Series
- AK580
- Projection
- 45 mm
- Standards
- ISO 26623
- Measurement System
- Metric
- Product Type
- End Mill Adapter
Description
End Mill Holder, Taper Size T14, Projection 45 mm, Measurement System Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.