Shop WALTER
See all product information
Create Account
Walter - NC Tooling Solid
- Mfr # AK580.C4.T28.55CO
- Zoro # G9382335
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
For Use With
T28 Screw Fit Tools
Size
C4
Projection Gage Line to Nose End (In.)
1.268
Shank
C4
Series
AK580
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK580.C4.T28.55CO
- Zoro #
- G9382335
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- C4
- Taper Size
- T28
Details
- Item
- End Mill Holder
- For Use With
- T28 Screw Fit Tools
- Projection Gage Line to Nose End (In.)
- 1.268
- Shank
- C4
- Series
- AK580
- Angle
- 87 Degrees
- Style
- Walter Capto
- Projection
- 55 mm
- Standards
- ISO 26623
- Measurement System
- Metric
- Product Type
- End Mill Adapter
Description
End Mill Holder, Taper Size T28, Projection 55 mm, Measurement System Metric