Walter - NC Tooling Solid
- Mfr # AK580.C4.T36.55CO
- Zoro # G9382344
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
For Use With
T36 Screw Fit Tools
Size
C4
Shank
C4
Angle
87 Degrees
Style
Walter Capto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK580.C4.T36.55CO
- Zoro #
- G9382344
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- C4
- Taper Size
- T36
Details
- Item
- End Mill Holder
- For Use With
- T36 Screw Fit Tools
- Shank
- C4
- Angle
- 87 Degrees
- Style
- Walter Capto
- Projection Gage Line to Nose End (In.)
- 1.190
- Series
- AK580
- Measurement System
- Metric
- Standards
- ISO 26623
- Projection
- 55 mm
- Product Type
- End Mill Adapter
Description
End Mill Holder, Taper Size T36, Projection 55 mm, Measurement System Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.