Shop WALTER
See all product information
Create Account
Walter - NC Tooling Solid
- Mfr # AK580.C6.T45.60CO
- Zoro # G9382362
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
For Use With
T45 Screw Fit Tools
Size
C6
Angle
87 Degrees
Shank
C6
Style
Walter Capto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK580.C6.T45.60CO
- Zoro #
- G9382362
- UPC #
- -
- Country of Origin
- Germany
- Item
- End Mill Holder
- For Use With
- T45 Screw Fit Tools
- Angle
- 87 Degrees
- Shank
- C6
- Style
- Walter Capto
- Series
- AK580
- Projection Gage Line to Nose End (In.)
- 1.386
- Standards
- ISO 26623
- Measurement System
- Metric
- Projection
- 60 mm
- Product Type
- End Mill Adapter
- Compatible Product Type
- T45 Screw Fit Tools
- Container Type
- Walter Capto
- Sensor Body Style
- Walter Capto
Dimensions
- Size
- C6
- Taper Size
- T45
Description
End Mill Holder, Taper Size T45, Projection 60 mm, Measurement System Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.