Trailing Arm, Cms601138

  • Mfr # CMS601138
  • Zoro # G9383852
product price: 
$
60.69
/ea

Key Features

Material
Steel
Length
23.20 in
Width
7.4 in
Bushing Material
Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMS601138
Zoro #
G9383852
UPC #
669719435604
Country of Origin
Unknown

Dimensions

Length
23.20 in
Width
7.4 in

Details

Material
Steel
Bushing Material
Rubber
Color
Black

Ratings & reviews