Shop CHAMPION SPORTS
See all product information
Create Account
Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6
Mfr # PX7SET
Zoro # G9409663
product price:
$
61.29
/pk 6, $10.22/ea
Key Features
Color
Blue, Green, Red, Yellow, Orange, Purple
Features
Bladderless; Seamless Design; Textured Cover Offers Exceptional Grip and Durability
Ball Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX7SET
- Zoro #
- G9409663
- UPC #
- 710858023433
- Country of Origin
- Thailand
Dimensions
- Ball Diameter
- 7 in
Details
- Item
- Playground Ball
- Color
- Blue, Green, Red, Yellow, Orange, Purple
- Features
- Bladderless; Seamless Design; Textured Cover Offers Exceptional Grip and Durability
Description
Take on a variety of playground games with the Rhino® Poly playground ball set. These balls are designed using a unique process of rotational molding, which allows us to recreate the feel, texture and weight of the best rubber playground balls on the market. This ultimate bladderless playground ball features a seamless design which prevents no shape distortion or air leakage even if it's over inflated. The Rhino® Poly playground ball set offers ease of play and is an excellent choice for all age groups. · Rhino® Poly playground ball set · Ultimate bladderless playground ball · Made by a special process of rotational molding · Through this process we are able to duplicate the feel, texture and weight of the best rubber playground balls on the market · Features seamless design, no shape distortion or air leakage even if over inflated · 7" dia · Set of 6 · 1 of each: Red, Orange, Yellow, Royal Blue, Green and Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.