Trigger Assembly, 2135-D93B
- Mfr # 2135-D93B
- Zoro # G9423318
product price:Â
$
10.75
/ea
Key Features
For Use With
1/2 in Impact Wrenches
Overall Length
2 in
Number of Pieces
1
Compatible Product Type
1/2 in Impact Wrench
Compatible Brand
Ingersoll Rand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2135-D93B
- Zoro #
- G9423318
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
Details
- Item
- Trigger Assembly
- For Use With
- 1/2 in Impact Wrenches
- Number of Pieces
- 1
- Compatible Product Type
- 1/2 in Impact Wrench
- Compatible Brand
- Ingersoll Rand
- Product Type
- Trigger Assembly
- Compatible Manufacturer Model Number
- 2135PTIMAX
Description
Trigger Assembly, For Use With 1/2 in Impact Wrenches, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.