Shop NMC
See all product information
Create Account
Empty Self-Laminating Label
- Mfr # HW35SL100
- Zoro # G9441043
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Self-Laminated Vinyl
Width
6"
Height
6"
Subject Matter
Hazard Communication
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW35SL100
- Zoro #
- G9441043
- UPC #
- 88748110322
- Country of Origin
- United States
- Material
- Self-Laminated Vinyl
- Subject Matter
- Hazard Communication
- Language
- English
- Color
- Black
- Mounting Style
- Adhesive-Backed
- Legend
- Empty No More Than One Inch Of Residue Remains On The Bottom Of This Drum. Drum Is Empty By Epa Standards. Last Contained ____
- Background Color
- White, Black
- Legend/Background Color
- Black, White
- Item
- Empty Self-Laminating Label
Dimensions
- Width
- 6"
- Height
- 6"
Description
Empty Self-Laminating Label
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.