Hardware Kit, Silver, Stainless Steel
- Mfr # 21DP75
- Zoro # G9459606
product price:Â
$
12.39
/ea
Key Features
Fits Brand
Dayton
For Use With
13F044, 13F045, 1VCE7, 1VCE8, 1VCE9, 1VCF1, 1VCF6, 1VCF7, 1VCF8, 1VCF9, 1VCG1, 1VCG2, 1VCG3, 1VCG4, 1VCG5, 1VCG6, 1VCG7, 1VCG8, 1VCG9, 1VCH4, 1VCH5, 1ZCN7, 1ZCN8, 2ATX9, 3PEG9, 3PEH2, 4VAC3, 4VAC4, 4VAC5, 4VAC6, 4VAC7, 6RJU4, 6RJU5, 6RJU6, 6RJU7, 6RJU8, 6RJU9
Includes
1/4"-20 x 1 in Flat Washer, 3/8 in Flat Washer, 3/8"-16 Spin-Lock Nut, 3/8"-16 x 1 in Hex Head Cap Screw, 5/16 in Spin-Lock Nut
NEMA Rating
Not Rated
Compatible with Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21DP75
- Zoro #
- G9459606
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Dayton
- Item
- Hardware Kit
- For Use With
- 13F044, 13F045, 1VCE7, 1VCE8, 1VCE9, 1VCF1, 1VCF6, 1VCF7, 1VCF8, 1VCF9, 1VCG1, 1VCG2, 1VCG3, 1VCG4, 1VCG5, 1VCG6, 1VCG7, 1VCG8, 1VCG9, 1VCH4, 1VCH5, 1ZCN7, 1ZCN8, 2ATX9, 3PEG9, 3PEH2, 4VAC3, 4VAC4, 4VAC5, 4VAC6, 4VAC7, 6RJU4, 6RJU5, 6RJU6, 6RJU7, 6RJU8, 6RJU9
- Includes
- 1/4"-20 x 1 in Flat Washer, 3/8 in Flat Washer, 3/8"-16 Spin-Lock Nut, 3/8"-16 x 1 in Hex Head Cap Screw, 5/16 in Spin-Lock Nut
- NEMA Rating
- Not Rated
- Compatible with Brand
- Dayton
- Environment Rating
- Dry
- Application
- Commercial
Description
Hardware Kit, Fan Accessory Type Hardware Kit, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage Not Applicable, Not Applicable Height, Not Applicable Width, Not Applicable Length, Fan Accessory Material Stainless Steel, Fan Accessory Finish Not Applicable, Fan Accessory Color Silver, Includes 1/4 In.-20 x 1 in Flat Washer, 3/8 in Flat Washer, 3/8 In.-16 Spin-Lock Nut, 3/8 In.-16 x 1 in Hex Head Cap Screw, 5/16 in Spin-Lock Nut, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.