AbrasivePoint, Cone, HeadWidth:3/8"
- Mfr # 87856
- Zoro # G9478524
product price:Â
$
3.15
/ea
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
3/8 in
For Use With
Dremel Tools
Number of Pieces
1
Construction
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87856
- Zoro #
- G9478524
- UPC #
- 083771878566
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 3/8 in
- Max. Cutting Dia. (In.)
- 1/8 in
- Overall Length (In.)
- 2 1/4 in
- Overall Length
- 13/16 in
- Abrasive Shank Diameter
- 1/8 in
- Point Diameter
- 11/16 in
- Head Length
- 25/32 in
- Head Width
- 3/8 in
- Shank Size
- 1/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Dremel Tools
- Number of Pieces
- 1
- Construction
- Aluminum Oxide
- Removes
- Metal, Rust and Corrosion
- Max. Speed
- 45,370 RPM
- Abrasive Material
- Aluminum Oxide
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- Shape
- Cone
- Speed - Maximum
- 45,370 RPM
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cone, Head Width 3/8 in, Head Length 13/16 in, Tool Brand Eazypower, Overall Length 13/16 in, Mounting Type Mounted, Point Diameter 11/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.