Shop ZORO SELECT
See all product information
Create Account
AbrasivePoint, Cone, HeadWidth:0.75"
- Mfr # 87859
- Zoro # G9478585
product price:Â
$
3.39
/ea
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
3/4 in
For Use With
Dremel Tools
Construction
Aluminum Oxide
Max. Cutting Dia. (In.)
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87859
- Zoro #
- G9478585
- UPC #
- 083771878597
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 3/4 in
- Max. Cutting Dia. (In.)
- 1/8 in
- Overall Length (In.)
- 1 1/2 in
- Overall Length
- 3/8 in
- Abrasive Shank Diameter
- 1/8 in
- Head Length
- 3/8 in
- Point Diameter
- 3/4 in
- Head Width
- 3/4 in
- Shank Size
- 1/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Dremel Tools
- Construction
- Aluminum Oxide
- Removes
- Metal, Rust and Corrosion
- Number of Pieces
- 1
- Max. Speed
- 38,250 RPM
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- Shape
- Cone
- Abrasive Material
- Aluminum Oxide
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
- Speed - Maximum
- 38,250 RPM
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 38,250 RPM, Shape Cone, Head Width 3/4 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 3/4 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.