Shop ZORO SELECT
See all product information
Create Account
AbrasivePoint, Ball, HeadWidth:0.75"
- Mfr # 87146/B
- Zoro # G9478892
product price:Â
$
2.95
/ea
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
3/4 in
For Use With
Handheld Die Grinders
Overall Length (In.)
2 1/4 in
Removes
Metal, Rust and Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87146/B
- Zoro #
- G9478892
- UPC #
- -
- Country of Origin
- China
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Handheld Die Grinders
- Removes
- Metal, Rust and Corrosion
- Number of Pieces
- 1
- Construction
- Aluminum Oxide
- Max. Speed
- 47,250 RPM
- Shape
- Ball
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- Abrasive Material
- Aluminum Oxide
- Speed - Maximum
- 47,250 RPM
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 47,250 RPM, Shape Ball, Head Width 3/4 in, Head Length 3/4 in, Tool Brand Eazypower, Overall Length 3/4 in, Mounting Type Mounted, Point Diameter 3/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.