AbrasivePoint, Flat End, HeadWidth:0.75"
- Mfr # 87147/B
- Zoro # G9478917
product price:Â
$
3.29
/ea
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
3/4 in
For Use With
Handheld Die Grinders
Construction
Aluminum Oxide
Max. Cutting Dia. (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87147/B
- Zoro #
- G9478917
- UPC #
- -
- Country of Origin
- China
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Handheld Die Grinders
- Construction
- Aluminum Oxide
- Number of Pieces
- 1
- Removes
- Metal, Rust and Corrosion
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- Max. Speed
- 28,720 RPM
- Shape
- Flat End
- Abrasive Material
- Aluminum Oxide
- Speed - Maximum
- 28,720 RPM
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
Dimensions
- Dia. (In.)
- 3/4 in
- Max. Cutting Dia. (In.)
- 1/4 in
- Overall Length (In.)
- 3 3/8 in
- Overall Length
- 1 1/4 in
- Head Width
- 3/4 in
- Abrasive Shank Diameter
- 1/4 in
- Head Length
- 1 1/4 in
- Point Diameter
- 3/4 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 28,720 RPM, Shape Flat End, Head Width 3/4 in, Head Length 1 1/4 in, Tool Brand Eazypower, Overall Length 1 1/4 in, Mounting Type Mounted, Point Diameter 3/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.