Shop ZORO SELECT
See all product information
Create Account
AbrasivePoint, Dish, HeadWidth:1"
- Mfr # 87148/B
- Zoro # G9478935
product price:Â
$
2.69
/ea
Sold in multiples of 25 for
$67.25
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
1 in
For Use With
Handheld Die Grinders
Construction
Aluminum Oxide
Overall Length (In.)
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87148/B
- Zoro #
- G9478935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 1 in
- Overall Length (In.)
- 2 1/4 in
- Max. Cutting Dia. (In.)
- 1/4 in
- Overall Length
- 3/8 in
- Point Diameter
- 1 in
- Head Length
- 3/8 in
- Abrasive Shank Diameter
- 1/4 in
- Head Width
- 1 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Handheld Die Grinders
- Construction
- Aluminum Oxide
- Number of Pieces
- 1
- Removes
- Metal, Rust and Corrosion
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- Shape
- Dish
- Abrasive Material
- Aluminum Oxide
- Max. Speed
- 38,200 RPM
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
- Speed - Maximum
- 38,200 RPM
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 38,200 RPM, Shape Dish, Head Width 1 in, Head Length 3/8 in, Tool Brand Eazypower, Overall Length 3/8 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.