Lamp Socket
- Mfr # 411245
- Zoro # G9483844
product price:Â
$
3.29
/ea
Key Features
Overall Height
1 in
Overall Width
1 in
Fits Brand
Econoline
For Use With Mfr. Model Number
101698G-A,101698G-A
Includes
(1) Lamp Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411245
- Zoro #
- G9483844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Lamp Socket
- Fits Brand
- Econoline
- For Use With Mfr. Model Number
- 101698G-A,101698G-A
- Includes
- (1) Lamp Socket
- Material
- Plastic
- Shell Material
- Plastic
Description
Lamp Socket, Includes (1) Lamp Socket, Product Type Lamp Socket, Compatible with Grainger Part Number 24JL69, 24JL70, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 202835-LED, 202836-LED, Material Plastic, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.