Parallel, Set, 8 in.
- Mfr # 9638978
- Zoro # G9487125
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Type
Set
Features
Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground
Includes
(2) Position Clamps, Storage Box
Number of Pieces
8
For Use With
Vises with 8 in Wide Jaws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9638978
- Zoro #
- G9487125
- UPC #
- 726896389783
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8 in
- Overall Length
- 9 in
- Overall Width
- 7.7 in
- Overall Height
- 3 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground
Details
- Item
- Vise Parallel Set
- Type
- Set
- Features
- Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground
- Includes
- (2) Position Clamps, Storage Box
- Number of Pieces
- 8
- For Use With
- Vises with 8 in Wide Jaws
- Product Type
- Parallels Set
- Compatible Product Type
- Vises
Description
Vise Parallel Set, Set, 8 in, For Use With Vises with 8 in Wide Jaws, Features Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground, Number of Pieces 8, Includes (2) Position Clamps, Storage Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.