Cup Magnet, Ceramic, 38 lb.

  • Mfr # MX2000H
  • Zoro # G9495473
product price: 
$
11.75
/ea

Key Features

Material
Ceramic
Max. Pull
38 lb
Thickness
1.5 in
Overall Height
1 in
Diameter
2 1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX2000H
Zoro #
G9495473
UPC #
682241292903
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Height
1 in
Diameter
2 1/32 in
Fits Chest Size
Encased

Details

Material
Ceramic
Max. Pull
38 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased
Pull Force - Maximum
19 lbf
Weight Capacity
42 lb
Stability Temperature
300 Degrees F
Shape
Round
Shell Material
Ceramic
Wire Color
Silver

Description

Cup Magnet, Material Ceramic, Max. Pull 38 lb., Overall Length 2-1/32 In., Overall Width 2-1/32 In., Overall Height 1/32 In., Diameter 2-1/32 In., Casing Material Steel, Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & reviews