Shop ZORO SELECT
See all product information
Create Account
ReplacementCaster, 2-1/2in, Silver, Rubber
- Mfr # MH2TUR901G
- Zoro # G9499217
product price:Â
$
17.29
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
MH2TUR901G
Product Type
Replacement Caster
Compatible Mfr. Model Number
2TUR9, 2TUT2, 2TUT1
Compatible with Product Type
Furniture Dollies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH2TUR901G
- Zoro #
- G9499217
- UPC #
- 190735499436
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 3 1/2 in
Details
- Item
- Replacement Caster
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- MH2TUR901G
- Product Type
- Replacement Caster
- Compatible Mfr. Model Number
- 2TUR9, 2TUT2, 2TUT1
- Compatible with Product Type
- Furniture Dollies
- Color
- Silver
- Material
- Rubber
- Shell Material
- Rubber
- Wire Color
- Silver
Description
Replacement Caster, Load Capacity Not Applicable, Material Rubber, Overall Depth 1 1/2 in, Overall Height 3 1/2 in, Overall Width 2 1/2 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.