Shop DAYTON
See all product information
Create Account
Volute
- Mfr # 090COLU1205
- Zoro # G9499305
product price:Â
$
15.85
/ea
Key Features
For Use With
Volute
For Use With Mfr. Model Number
090COLU1205
Fits Brand
Dayton
Length
226 3/4 mm
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 090COLU1205
- Zoro #
- G9499305
- UPC #
- 190735317235
- Country of Origin
- China
- Item
- Volute
- For Use With
- Volute
- For Use With Mfr. Model Number
- 090COLU1205
- Fits Brand
- Dayton
- Material
- ABS Plastic
- Shop By
- Closeouts
- Product Type
- Volute
- Compatible Manufacturer Model Number
- 090COLU1205
- Shell Material
- ABS Plastic
- Traction Material
- ABS Plastic
Dimensions
- Length
- 226 3/4 mm
Description
Volute, Cord Length Not Applicable, Length 226 3/4 mm, Material ABS Plastic, For Use With Volute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.