Impeller, 4-3/16", Plastic, Closed, 3YU60
- Mfr # PP60007G
- Zoro # G9499472
product price:Â
$
13.69
/ea
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
3YU60
Impeller Material
Plastic
Impeller Diameter
4 3/16 in
Compatible with Manufacturer Model Number
3YU60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP60007G
- Zoro #
- G9499472
- UPC #
- 190735319826
- Country of Origin
- China
Dimensions
- Impeller Diameter
- 4 3/16 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Impeller
- Fits Brand
- DAYTON
- For Use With Mfr. Model Number
- 3YU60
- Impeller Material
- Plastic
- Compatible with Manufacturer Model Number
- 3YU60
- Impeller Design
- Closed
- Compatible with Pump Type
- Utility Pump
- Compatible with Brand
- Dayton
- Compatible Manufacturer Part Number
- 3YU60
- Compatible Manufacturer Model Number
- 3YU60
- Shop By
- Closeouts
- Compatible with Manufacturer Model No.
- 3YU60
- Compatible with Mfr. Model No.
- 3YU60
- For Use with Mfr Model Number
- 3YU60
- Compatible Pump Manufacturer Part Number
- 3YU60
- Compatible Mfr. Model Number
- 3YU60
- For Manufacturer Part Number
- 3YU60
- Compatible with Mfr. Model Number
- 3YU60
- Compatible Series
- 3YU60
Description
Impeller, Compatible with Manufacturer Model Number 3YU60, Compatible with Grainger Part Number 3YU60, Impeller Design Closed, Impeller Diameter 4 3/16 in, Impeller Material Plastic, Compatible with Pump Type Utility Pump, Compatible with Brand Dayton, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.