Shop DAYTON
See all product information
Create Account
Thermal Switch
- Mfr # 2201373
- Zoro # G9501475
product price:Â
$
15.79
/ea
Key Features
Fits Brand
Dayton
Standards
Temperature Limit: 75 Degrees C
Max. Amps
15 A
Compatible with Product Type
Portable Gas Torpedo Heater
Compatible Manufacturer Part Number
3VE55, 3VE56, 3VE57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201373
- Zoro #
- G9501475
- UPC #
- 190735299296
- Country of Origin
- China
- Item
- Thermal Switch
- Fits Brand
- Dayton
- Standards
- Temperature Limit: 75 Degrees C
- Max. Amps
- 15 A
- Compatible with Product Type
- Portable Gas Torpedo Heater
- Compatible Manufacturer Part Number
- 3VE55, 3VE56, 3VE57
- Compatible Mfr. Model Number
- 3VE55, 3VE56, 3VE57
Description
Compatible with Product Type Portable Gas Torpedo Heater, Compatible Mfr. Model Number 3VE55, 3VE56, 3VE57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.