Shop POSI LOCK
See all product information
Create Account
Pin
- Mfr # PT10656
- Zoro # G9501493
product price:Â
$
26.15
/ea
Key Features
Fits Brand
Posilock
For Use With Mfr. Model Number
PT106, PT206
Impact Rated
No
Product Type
Pin
Compatible with Series
PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10656
- Zoro #
- G9501493
- UPC #
- 733477000241
- Country of Origin
- United States
- Item
- Pin
- Fits Brand
- Posilock
- For Use With Mfr. Model Number
- PT106, PT206
- Impact Rated
- No
- Product Type
- Pin
- Compatible with Series
- PT
- Compatible with Manufacturer Model Number
- PT106, PT206
- Compatible with Brand
- Posilock
- Compatible Manufacturer Part Number
- PT106, PT206
- Compatible Manufacturer Model Number
- PT106, PT206
- Compatible with Manufacturer Model No.
- PT106, PT206
- Compatible with Mfr. Model No.
- PT106, PT206
- For Use with Mfr Model Number
- PT106, PT206
- Compatible Pump Manufacturer Part Number
- PT106, PT206
- Compatible Mfr. Model Number
- PT106, PT206
- For Manufacturer Part Number
- PT106, PT206
- Compatible with Mfr. Model Number
- PT106, PT206
- Compatible Series
- PT
- For Use With
- PT
Description
The POSI LOCK 10656 Pin is the replacement part you need for your wrench. This pin is compatible with Grainger Item Number 1AC04, 4GB27. It also fits Mfr. Model Number 106, 206. The pin is made of durable metal material that can withstand tough applications and temperatures. When it comes to replacing worn out parts on your wrench, look no further than the POSI LOCK 10656 Pin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.