Topical Antiseptic Wipes, 70% Isopropyl Alcohol, 200 PK
- Mfr # H305-200
- Zoro # G9504503
product price:Â
$
6.29
/pk of 200, $0.03/ea
Key Features
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Size
1 1/4 in x 2 5/8 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H305-200
- Zoro #
- G9504503
- UPC #
- 092265830522
- Country of Origin
- China
- Item
- Topical Antiseptic Wipes
- Application - First Aid and Wound Care
- Antiseptics
- Formula
- 70% Isopropyl Alcohol
- Form - First Aid and Wound Care
- Wipes
- Package Type - First Aid and Wound Care
- Box, Wrapped Packets
- Count - First Aid and Wound Care
- 200
- Application
- Antiseptics
- Item - First Aid and Wound Care
- Alcohol Pads
- Includes
- (200) Alcohol Wipes
- Industry Type
- Healthcare
- Package Type
- BOX
- Standards
- ANSI Z308.1-2015
- Unitized
- Unitized
- Concentration
- 70%
- Exterior Package Type
- Box
- Alcohol Content
- Contains Alcohol
- Product Type
- Topical Antiseptic
- Number of Units Included
- 200
- Unit Package Type
- Packet
- Active Ingredient
- Isopropyl Alcohol
- Purpose
- Antiseptics
- Format
- Wipes
Dimensions
- Size
- 1 1/4 in x 2 5/8 in
- Package Width
- 3 1/2 in
- Package Length
- 4 1/4 in
- Package Height
- 4 1/2 in
- Bottle Size
- 1 1/4 in x 2 5/8 in
- Size - Alpha
- 1 1/4 in x 2 5/8 in
- Container Size
- 1 1/4 in x 2 5/8 in
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Unitized, Size 1 1/4 in x 2 5/8 in, Unit Package Type Packet, Number of Units Included 200, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number Not Applicable, Package Height 4 1/2 in, Package Length 4 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.