Contact Lens Cases, White, Plastic
- Mfr # 7-402
- Zoro # G9511704
product price:Â
$
1.99
/ea
Key Features
Color
White
Includes
Contact Lens Cases
X-Ray Detectable
No
For Use With
Contact Lens
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimensions
- 3 in L x 1-1/4 in W
- Width
- 1 1/4 in
- Length
- 4 in
- Height
- 2 1/4 in
Description
Contact Lens Cases, Closure Screw Cap, Color White, Compatible with Product Type Contact Lens, Compatible with Grainger Part Number 31DK01, Compatible with Manufacturer Model Number M5018, Compatible with Series Universal Fit, Height 2 1/4 in, Includes Contact Lens Cases, Includes Belt Clip Belt Clip Not Included, Length 4 in, Material Plastic, Style Hard Case, Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.