8TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for HP - 861594-B21
- Mfr # 861594-B21-AX
- Zoro # G9522496
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Key Features
Width
4.2 in
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Device Supported
Storage System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861594-B21-AX
- Zoro #
- G9522496
- UPC #
- 841280153136
- Country of Origin
- Unknown
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 8 TB
- Speed
- 7200 RPM
- Device Supported
- Storage System
- Spindle Speed
- 7200 rpm
- Hot Swappable
- Yes
- Drive Carrier
- Yes
- Disk Format
- 512e
- Drive Interface
- SATA/600
- Hot Pluggable
- Yes
- Drive Type
- Internal
- Storage Capacity
- 8 TB
- Drive Interface Standard
- SATA/600
Dimensions
- Width
- 4.2 in
- Height
- 1.1 in
- Depth
- 6.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.