Dir Led, 7 Patterns, Ovl Grom, Red
- Mfr # 3861R
- Zoro # G9540365
product price:Â
$
78.29
/ea
Key Features
Voltage
12 to 24VDC
Color
Red
Mounting
Grommet
Rating
0.4A
Lamp Type
Led
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3861R
- Zoro #
- G9540365
- UPC #
- 758379051603
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Dir Led,7 Patterns,Ovl Grom,Red
- Voltage
- 12 to 24VDC
- Color
- Red
- Mounting
- Grommet
- Rating
- 0.4A
- Lamp Type
- Led
- Housing Material
- Polycarbonate
- Operating Temp.
- -40 Degrees to 158 Degrees F
Description
Dir Led,7 Patterns,Ovl Grom,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.