Shop ERICKSON
See all product information
Create Account
15"X30" Cargo Net / 12 Hooks & Net
- Mfr # 01016
- Zoro # G9546748
product price:Â
$
16.59
/ea
Key Features
Length
15"
Width
30"
Color
black
Material
Rubber strands with polypropylene covering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01016
- Zoro #
- G9546748
- UPC #
- -
- Country of Origin
- China
- Color
- black
- Material
- Rubber strands with polypropylene covering
Dimensions
- Length
- 15"
- Width
- 30"
Description
(1) 15"X30" Cargo Net / 12 Hooks & Net
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.