Engine Barring Socket, Black, Steel, 3in. L
- Mfr # 6749
- Zoro # G9555183
product price:Â
$
95.45
/ea
Key Features
Type
Heavy-Duty
Length
3 in
Width
3 in
Color
Black
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6749
- Zoro #
- G9555183
- UPC #
- 731413576348
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 3 in
Details
- Item
- Engine Barring Socket
- Type
- Heavy-Duty
- Color
- Black
- For Use With
- Mack E7 and CAT 3208 Engines (Similar to J-38587-A)
- Material
- Steel
- Number of Pieces
- 1
- Characteristics
- One Piece Solid Construction
- Application
- Rotates Engine
- Number of Jaws
- 0
- Tool Type
- Socket
- For Vehicle Tool Category
- Engine
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Mack E7 and CAT 3208 Engines (Similar to J-38587-A)
Description
Engine Barring Socket, Tool Type Socket, Length 3 in, Width 3 in, Height 3 in, Material Steel, For Vehicle Tool Category Engine, Color Black, Number of Pieces 1, Application Rotates Engine, For Use With Mack E7 and CAT 3208 Engines (Similar to J-38587-A), One Piece Solid Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.