Shop BOSTITCH
See all product information
Create Account
Compressor Combo Kit, 2 Tool
- Mfr # BTFP2KIT
- Zoro # G9558739
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Tank Size
6 gal.
Max. Pressure
150 psi
Lubrication Type
Oil-Free
Motor Type
BOSTITCH High Efficiency
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTFP2KIT
- Zoro #
- G9558739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tank Size
- 6 gal.
Details
- Max. Pressure
- 150 psi
- Lubrication Type
- Oil-Free
- Motor Type
- BOSTITCH High Efficiency
- Item
- Compressor Combo Kit,2 Tool
Description
Compressor Combo Kit,2 Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.