Shop MITUTOYO
See all product information
Create Account
Foot Switch
- Mfr # 937179T
- Zoro # G9626696
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Product Type
Foot Switch
Brand and Series
Mitutoyo
For Use With
Data Processing Units, Digimatic Gage/PC Data Input Devices, Digimatic Mini-Processors, Digimatic/RS-232C Interface Units, High-Power Multi-Function Measuring Microscopes, Inspection Instrument for Dial Indicators, Laser Scan Micrometers, LSM-6200 Display Units
Compatible with Manufacturer Model No.
02AGD600B, 1010D, 174-183A, 174-185A, 2010D, 2017D, 264-007, 264-016-10, 264-505A, 3017D, 318-221A, 318-222A, 318-223A, 318-226A, 318-227A, 318-228A, 4020D, 519-552A, 519-554A, 544-072A, 544-116-1A, 544-499A, 565-151A, 64AAB386, 64AAB387, 64PKA148, QS-L2010ZB, QS-L3017ZB, QS-L4020ZB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 937179T
- Zoro #
- G9626696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- FOOT SWITCH
- Impact Rated
- No
- Product Type
- Foot Switch
- Brand and Series
- Mitutoyo
- For Use With
- Data Processing Units, Digimatic Gage/PC Data Input Devices, Digimatic Mini-Processors, Digimatic/RS-232C Interface Units, High-Power Multi-Function Measuring Microscopes, Inspection Instrument for Dial Indicators, Laser Scan Micrometers, LSM-6200 Display Units
- Compatible with Manufacturer Model No.
- 02AGD600B, 1010D, 174-183A, 174-185A, 2010D, 2017D, 264-007, 264-016-10, 264-505A, 3017D, 318-221A, 318-222A, 318-223A, 318-226A, 318-227A, 318-228A, 4020D, 519-552A, 519-554A, 544-072A, 544-116-1A, 544-499A, 565-151A, 64AAB386, 64AAB387, 64PKA148, QS-L2010ZB, QS-L3017ZB, QS-L4020ZB
- Output End Connection Type
- Auxillary
- Includes Software
- No
- Instrument Connection Type
- Auxillary
Description
The Mitutoyo 937179T Foot Switch is a must-have for any shop or construction site. It allows you to control the speed of your power tools with your foot, freeing up both hands for working. The Mitutoyo foot switch will help you work faster and more efficiently on projects by giving you extra hand free time to perform other tasks.