Shop MITUTOYO
See all product information
Create Account
Point, Roller
- Mfr # 901991
- Zoro # G9626705
product price:Â
$
92.99
/ea
Key Features
Impact Rated
No
For Use With
Digimatic and Dial Indicators and Linear Gages
Contact Point Tip Length
0.1 in
Contact Point Thread Size
#4-48
Contact Point Shape
Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901991
- Zoro #
- G9626705
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Contact Point Tip Length
- 0.1 in
- Contact Point Thread Size
- #4-48
- Stem Dia.
- 0.4 in
- Overall Length
- 0.9 in
- Stem Thread Size
- #4-48 UNF
- Contact Point Tip Diameter
- 0.9 in
- Stem Diameter
- 0.4 in
- Wire Rope Length
- 0.9 in
- Length
- 0.9 in
Details
- Item
- Roller Point
- Impact Rated
- No
- For Use With
- Digimatic and Dial Indicators and Linear Gages
- Contact Point Shape
- Roller
- Compatible with Manufacturer Model No.
- Digimatic and Dial Indicators and Linear Gages
- Contact Point Material
- Steel
- Number of Pieces
- 1
- Includes Case
- Yes
- Case Type
- Case
- Product Type
- Roller Point
Description
Roller Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Roller, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.9 in, Stem Dia. 0.4 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.9 in, Contact Point Tip Length 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.