Shop MITUTOYO
See all product information
Create Account
Point, Flat 5D
- Mfr # 133017
- Zoro # G9626924
product price:Â
$
36.35
/ea
Key Features
For Use With
Digimatic and Dial Indicators and Linear Gages
Impact Rated
No
Contact Point Tip Diameter
0.2 in
Case Type
Case
Contact Point Thread Size
#4-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133017
- Zoro #
- G9626924
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Contact Point Tip Diameter
- 0.2 in
- Contact Point Thread Size
- #4-48
- Stem Thread Size
- #4-48 UNF
- Stem Dia.
- 0.2 in
- Contact Point Tip Length
- 0.2 in
- Overall Length
- 0.312 in
- Stem Diameter
- 0.2 in
- Wire Rope Length
- 0.312 in
- Length
- 0.312 in
Details
- Item
- Flat Point
- For Use With
- Digimatic and Dial Indicators and Linear Gages
- Impact Rated
- No
- Case Type
- Case
- Compatible with Manufacturer Model No.
- Digimatic and Dial Indicators and Linear Gages
- Contact Point Material
- Steel
- Includes Case
- Yes
- Number of Pieces
- 1
- Contact Point Shape
- Flat
- Product Type
- Flat Point
- Compatible Product Type
- Digimatic and Dial Indicators and Linear Gages
Description
Flat Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Flat, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.312 in, Stem Dia. 0.2 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.