Shop MITUTOYO
See all product information
Create Account
Point, Flat Carbide
- Mfr # 131259
- Zoro # G9626942
product price:Â
$
76.75
/ea
Key Features
For Use With
Digimatic and Dial Indicators and Linear Gages
Impact Rated
No
Case Type
Case
Contact Point Material
Carbide
Contact Point Tip Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131259
- Zoro #
- G9626942
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Contact Point Tip Diameter
- 0.2 in
- Stem Thread Size
- #4-48 UNF
- Contact Point Tip Length
- 0.2 in
- Stem Dia.
- 0.2 in
- Overall Length
- 0.2 in
- Contact Point Thread Size
- #4-48
- Stem Diameter
- 0.2 in
- Wire Rope Length
- 0.2 in
- Length
- 0.2 in
Details
- For Use With
- Digimatic and Dial Indicators and Linear Gages
- Impact Rated
- No
- Item
- Flat Point Carbide Tip
- Case Type
- Case
- Contact Point Material
- Carbide
- Includes Case
- Yes
- Number of Pieces
- 1
- Contact Point Shape
- Flat
- Compatible with Manufacturer Model No.
- Digimatic and Dial Indicators and Linear Gages
- Product Type
- Flat Point Carbide Tip
Description
Flat Point Carbide Tip, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Carbide, Contact Point Shape Flat, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.2 in, Stem Dia. 0.2 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.