Shop MITUTOYO
See all product information
Create Account
Connecting Cable
- Mfr # 905691
- Zoro # G9639962
product price:Â
$
72.89
/ea
Key Features
Impact Rated
No
For Use With Mfr. Model Number
Digimatic Processors
Fits Brand
Mitutoyo
Accessory Type
Connecting Cable
Brand and Series
Mitutoyo Digimatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 905691
- Zoro #
- G9639962
- UPC #
- -
- Country of Origin
- Japan
- Impact Rated
- No
- For Use With Mfr. Model Number
- Digimatic Processors
- Item
- Connecting Cable
- Fits Brand
- Mitutoyo
- Accessory Type
- Connecting Cable
- Brand and Series
- Mitutoyo Digimatic
- Data Output Type
- Cable
- SPC Output
- Yes
Description
Connecting Cable, Brand and Series Mitutoyo Digimatic, Compatible with Brand and Series 551, 570, 573, 811, Absolute Digimatic Series 164, Absolute Digimatic Series 500, Absolute Digimatic Series 511, Absolute Digimatic Series 543, Absolute Digimatic Series 547, Absolute Digimatic Series 550, Absolute Digimatic Series 571, Absolute Digimatic Series 572, Absolute Digimatic Series 575, Absolute Series 547, Digimatic Series 192, Digimatic Series 552, Data Output Type Cable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.