Shop DAYTON
See all product information
Create Account
Chain Container
- Mfr # MHGXEC96AGGS
- Zoro # G9642001
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
For Use With
2GTD7, 2GTD8, 2GTD9, 2GXH2, 2XY33, 3KTE5
Fits Brand
Dayton
Height
11.5 in
Diameter
8 in
Width
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHGXEC96AGGS
- Zoro #
- G9642001
- UPC #
- 190735268247
- Country of Origin
- China
- Item
- Chain Container
- For Use With
- 2GTD7, 2GTD8, 2GTD9, 2GXH2, 2XY33, 3KTE5
- Fits Brand
- Dayton
- Material
- Plastic
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 1,000 lb, 2,000 lb
- Maximum Load Capacity
- 2,000 lb
- Compatible with Manufacturer Part Number
- HHXG31DS-GX-3300
- Compatible Series
- Dayton
- Product Type
- Chain Container
- Shell Material
- Plastic
Dimensions
- Height
- 11.5 in
- Diameter
- 8 in
- Width
- 5.12 in
- For Minimum Chain Length
- 15 ft
- Depth
- 11.5 mm
- For Maximum Chain Length
- 20 ft
Description
Chain Container, Compatible Load Capacity 1,000 lb, 2,000 lb, For Minimum Chain Length 15 ft, For Maximum Chain Length 20 ft, Height 11.5 in, Width 5.12 in, Diameter 8 in, Depth 11.5 mm, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton, Compatible with Grainger Part Number 2GTD7, 2GTD8, 2GTD9, 2GXH2, 2XY33, 3KTE5, Compatible with Manufacturer Part Number HHXG31DS-GX-3300, Maximum Load Capacity 2,000 lb, Color Not Applicable, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.