This item is Discontinued.

This item is Discontinued.
Axiom 2.4Tb 12Gb/S Sas 10K Rpm Lff 512E Hot-Swap Hdd For Dell - (Discontinued)
Mfr #
400-AUVR-AX
Zoro #
G9678359
UPC # 841280178955
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-AUVR-AX
- Zoro #
- G9678359
- UPC #
- 841280178955
- Country of Origin
- Unknown
- Item
- Hard Drive
- For Use With
- Dell PowerEdge Servers: R230, R330, R430, R530, R730, R730xd XL, T330, T430, T440, T630, T640
- Interface
- SAS
- Recording Capacity
- 2.40 TB
- Speed
- 10000 RPM
- Features
- Hot Pluggable; Hot Swappable
- Drive Type
- Internal
- Form Factor
- 2.5 in
- Spindle Speed (rpm)
- 10000
- Disk Format
- 512e
- Drive Interface Standard
- 12Gb/s SAS
- Storage Capacity
- 2.40 TB
- Hot Pluggable
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.