ControlBoard, Silver, Aluminum/Plastic
- Mfr # VEGGS45908G
- Zoro # G9678541
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
31XL41
Fits Brand
Dayton
For Use With
Grainger Item Number: 31XL41
Application
Commercial, Home and Office, Industrial
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEGGS45908G
- Zoro #
- G9678541
- UPC #
- 190735259443
- Country of Origin
- Multiple
Dimensions
- Length
- 4 1/2 in
- Height
- 1 3/4 in
- Width
- 3 3/16 in
Details
- For Use With Mfr. Model Number
- 31XL41
- Fits Brand
- Dayton
- Item
- Control Board
- For Use With
- Grainger Item Number: 31XL41
- Application
- Commercial, Home and Office, Industrial
- Voltage
- 115V AC
- Standards
- UL
- Includes
- Assembly Hardware, Driver PCB, Heat Sink, Leadwire
- Environment Rating
- Dry
- Phase
- Single
- Fan Accessory Material
- Aluminum, Plastic
- Compatible with Brand
- Dayton
Description
Control Board, Fan Accessory Type Control Board, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage 115V AC, 1 3/4 in Height, 3 3/16 in Width, 4 1/2 in Length, Fan Accessory Material Aluminum, Plastic, Fan Accessory Finish Not Applicable, Fan Accessory Color Silver, Includes Assembly Hardware, Driver PCB, Heat Sink, Leadwire, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.