Shop DEWALT

20V MAX XR Cable Stripper Kit, Cordless

  • Mfr # DCE151TD1
  • Zoro # G9681071

product price: 
$
626.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Capacity
4.5 cu. ft.
Overall Length
10 in
Handle Type
Pistol Grip
Application
Stripping
Features
Quick-Release Bushings
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE151TD1
Zoro #
G9681071
UPC #
885911497350
Country of Origin
China

Dimensions

Overall Length
10 in
Cable Size
6 AWG to 750 MCM CU and 900 MCM AL
Length (In.)
10.39 in
Tool Length
10 in
Manufacturer Warranty Length
3 yr Limited
Minimum Compatible Wire/Cable Diameter
6 AWG
Maximum Strip Length
4 in
Bushing Sizes Included
1/0-2/0 AWG Cu, 2/0 AWG Al, 2/0 AWG Cu, 3/0 AWG Al, 250 MCM Cu, 300 MCM Al, 250-300 MCM Cu, 300 MCM Al, 3/0 AWG Cu, 3/0 AWG Cu, 4/0 AWG Al, 300 MCM Cu, 350 MCM Al, 350-400 MCM Cu, 350-400 MCM Cu, 400 MCM Al, 4/0 AWG Cu, 4/0 AWG-250 MCM Cu, 250 MCM Al, 500 MCM Al, 500 MCM Cu, 500 MCM Cu, 600 MCM Al, 500-600 MCM Cu, 600 MCM Al, 600 MCM Cu, 600 MCM Cu, 700 MCM Al, 600-700 MCM Cu, 750 MCM Al, 700 MCM Cu
Maximum Compatible Wire/Cable Diameter
900 kcmil
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Quick-Release Bushings

Details

Item
Cable Stripper Kit
Capacity
4.5 cu. ft.
Handle Type
Pistol Grip
Application
Stripping
Features
Quick-Release Bushings
Cordless Tool Battery Type
Li-Ion
Cable Type
THHN/XHHW
Corded/Cordless
Cordless
Primary Crimping Application
Electrical Cable
Series
20V MAX (TM)
Includes
(20) Bushings, Belt Clip, Kit Box
Cable Material
Aluminum, Copper
Tool Weight
2.4 lb
Battery Capacity
2 Ah
Voltage
20 V DC
Battery Included
Mfr. No. DCB203
Product Type
Cable Stripper Kit
Compatible Wire/Cable Type
THHN/XHHW Copper and Aluminum Cable
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Includes Batteries
Yes
Includes Charger
Yes
Compatible Battery Manufacturer Part Number
DCB203
Compatible Cable Material for Included Bushings
Aluminum, Copper
Number of Batteries Included
1
Battery Platform
20V MAX*
Number of Bushings Included
20
Power Source
Cordless
Battery Model Number
DCB203
Included Battery Part Number
DCB203
Cutting Capacities
6 AWG to 750 MCM Copper, 900 MCM Aluminum

Description

The DEWALT DCE151TD1 20V MAX* XR® Cordless Cable Stripper Kit is intended for stripping copper and aluminum electrical cables without requiring an exposed knife. Powered by a 20V MAX* lithium-ion battery, this cordless tool rated to strip THHN/XHHW cable from 6 AWG up to 750 MCM copper and 900 MCM aluminum, making it suitable for a wide range of cable sizes in electrical work.


Key Features of the DEWALT DCE151TD1 Cable Stripper Kit:

  • Compatibility: Designed to strip both copper and aluminum THHN/XHHW cables ranging from 6 AWG to 750 MCM (copper) and up to 900 MCM (aluminum).

  • Bushing System: Includes twenty quick-release bushings compatible with various cable diameters.

  • Depth Gauge: Provides adjustable stripping lengths up to a maximum of four inches per operation.

  • Variable Speed Trigger with Reverse: Offers control over speed during use and assists with jam clearing.

  • E-CLUTCHTM System: Engages if the tool encounters a jam during operation, helping maintain user control.

  • LED Light: Onboard LED light is included for visibility in low-light environments.

  • Cordless Operation: Runs on the included DEWALT DCB203 (2 Ah) battery; charger also included in kit box along with belt clip and storage case.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.