Cutting Tip, size 2

  • Mfr # 6290NXP-2
  • Zoro # G9683563
product price: 
$
15.15
/ea

Key Features

Series
6290NXP
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6290NXP-2
Zoro #
G9683563
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
6290NXP
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Fabrication, Ship Building
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Type
2 Piece
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Acetylene Pressure
5 to 15 psi
Soft Solder Tube Cap.
No
Tip Series
6290-NXP
Fuel Flow Rate
11.5 scfh
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Harris
Oxygen Flow Rate
160 to 210 scfh
Tip Design
Two Piece
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F, 72-3, 73-3
Compatible Torch Manufacturer Part Number
18-5, 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 43-2, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, 85, 980F
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
40 to 55 psig
Pressure Rating (Fuel)
5 to 15 psi (Propylene)

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in to 2 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NXP, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Fabrication, Ship Building, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65

Ratings & reviews