Cutting Tip, size 3
- Mfr # 6290NX-3-CHROMED
- Zoro # G9683685
product price:Â
$
14.15
/ea
Key Features
Series
6290NX
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6290NX-3-CHROMED
- Zoro #
- G9683685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 3
- Tip Size
- 3
- Steel Thickness
- 2 in to 3 in
- Minimum Cutting Thickness
- 2 in
- Maximum Cutting Thickness
- 3 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.