Shop CASTROL
See all product information
Create Account
Motor Oil, 10W-30 SAE, Petroleum, 1 Qt.
- Mfr # 06450
- Zoro # G9685308
product price:Â
$
15.89
/ea
Key Features
Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06450
- Zoro #
- G9685308
- UPC #
- 079191004500
- Country of Origin
- United States
- Item
- Engine Oil
- Base Oil - Engine and Motor Oils
- Synthetic Blend
- Container Type - Engine and Motor Oils
- Bottle
- SAE Grade - Engine and Motor Oils
- 10W-30
- Color
- Amber
- For Use With
- Automotive Engines
- Base
- Petroleum
- Viscosity Index
- 151
- Application
- Gasoline Fueled Automobiles
- SAE Grade
- 10W-30
- Standards
- API SN, ILSAC GF-5
- Pour Point
- -32.8 Degrees F
- Flash Point
- 392 Degrees F
- Container Type
- Bottle
- Viscosity @ 100C
- 11.7
- Series
- GTX High Mileage
- Base Oil
- Synthetic Blend
- Viscosity @ 40 Deg C
- 68.81 cSt
- SAE Viscosity Grade
- 10W-30
- Viscosity @ 100 Deg C
- 11.7 cSt
- Base Formulation
- Synthetic Blend
- Compatible Engine Type
- Gasoline Engines
- Wire Color
- Amber
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
Description
Engine Oil, Series GTX High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API SN, ILSAC GF-5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 11.7 cSt, Viscosity @ 40 Deg C 68.81 cSt, Viscosity Index 151
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.