Shop DAYTON
See all product information
Create Account
Impeller
- Mfr # HV2116700G
- Zoro # G9702734
product price:Â
$
26.19
/ea
Key Features
For Use With Mfr. Model Number
3AA30B
Fits Brand
DAYTON
Overall Width
15 in
Overall Length
42 in
Wire Rope Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV2116700G
- Zoro #
- G9702734
- UPC #
- 190735207147
- Country of Origin
- China
Dimensions
- Overall Width
- 15 in
- Overall Length
- 42 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Details
- Item
- Impeller
- For Use With Mfr. Model Number
- 3AA30B
- Fits Brand
- DAYTON
Description
Impeller, Product Type Impeller, Compatible with Grainger Part Number 3AA30, Overall Dia. Not Applicable, Overall Length 42 in, Overall Depth Not Applicable, Overall Width 15 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA30, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.