Lead Red Wire
- Mfr # 86685
- Zoro # G9703005
product price:Â
$
14.65
/ea
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
15682, 15722, 41855
Product Type
Red Lower Lead
Compatible Mfr. Model No.
15682, 15722, 41855
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86685
- Zoro #
- G9703005
- UPC #
- 095691866851
- Country of Origin
- United States
Details
- Fits Brand
- Ridgid
- Item
- Lead Red Wire
- Impact Rated
- No
- For Use With Mfr. Model Number
- 15682, 15722, 41855
- Product Type
- Red Lower Lead
- Compatible Mfr. Model No.
- 15682, 15722, 41855
- Compatible Threader Series
- 300
- For Use With
- 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine
- Compatible Threader Mfr. Model No.
- 15682, 15722, 41855
- Compatible Threader Manufacturer Part Number
- 15682, 15722, 41855
- Compatible Manufacturer Part Number
- 15682, 15722, 41855
Description
Lead Red Wire, Compatible Threader Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Red Lower Lead, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.